Shop All Universal Joints
Ruland
Single U-Joint, 1-1/8" x 28 mm Bores, 2.495" (63.4 mm) OD, Stainless
Mfr # USSK40-1 1/8"-28MM-SS
Zoro # G100673620
product price: $2,399.99
/ea
Free Shipping & Returns
$2,399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in (63.4 mm)
- Bore 1.1250 in x 28 mm
- Setscrew 3/8-16
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK40-1 1/8"-28MM-SS
- Zoro # G100673620
- UPC # 63452934474
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in (63.4 mm) |
Length | 7.000 in (177.8 mm) |
Hub Depth | 2.090 in (53.1 mm) |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 3.500 in (88.9 mm) |
Details
Type | Single, Friciton Bearing |
Bore | 1.1250 in x 28 mm |
Setscrew | 3/8-16 |
Lubrication | LUBRIPLATE No. 1200-2 |
Material | 303 Stainless Steel |
Keyway | 1/4 in x 8 mm |
SAE or Metric | Inch/Metric |
Weight | 6.608 lbs |
Matching Boot | UBOOT40/64-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Rated Torque | 4650 in-lb (525.4 Nm) |
B1 Shaft Penetration | 2.090 in (53.1 mm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
B2 Shaft Penetration | 2.090 in (53.1 mm) |
Max. Torque | 23250 in-lb (2626.9 Nm) |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1250" x 28mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- BRENNAN INDUSTRIES 08MJ-10MAORB 90 Deg Elbow Long Forged (2.26 L) (6801-L-08-10-NWO-FG)
- BLASTER Multipurpose Lubricant, 3 Oz., Aerosol Can (PB-50-TS)
- PRIMEFIT 6-Ball Industrial Brass Coupler 1/4"x1/4" M NPT, 10PCS (IC1414MB6-B10-P)
- RULAND Double U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (UD20-10-10-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND Double U-Joint, 25 mm x 25 mm Bores, 50.7 mm OD, Steel (UD32-25MM-25MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Stainless (USSK32-16-10-SS)
- J.W. WINCO DIN71752-10-20-M10 Clevis Fork Head (10NXBKI)
- Ruland Universal Joints