Shop All Universal Joints
Ruland
Single U-Joint, 1-1/8" x 25 mm Bores, 2.495" (63.4 mm) OD, Stainless
Mfr # US40-1 1/8"-25MM-SS
Zoro # G800675603
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 2.495 in (63.4 mm)
- Bore 1.1250 in x 25 mm
- Material 303 Stainless Steel
- SAE or Metric Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # US40-1 1/8"-25MM-SS
- Zoro # G800675603
- UPC # 63452933600
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in (63.4 mm) |
Length | 7.000 in (177.8 mm) |
Hub Depth | 2.090 in (53.1 mm) |
Yoke Length (LY) | 3.500 in (88.9 mm) |
Details
Type | Single, Friction Bearing |
Bore | 1.1250 in x 25 mm |
Material | 303 Stainless Steel |
SAE or Metric | Inch/Metric |
Lubrication | LUBRIPLATE No. 1200-2 |
Weight | 3.404 lbs |
Max Operating Angle | 45° |
B1 Shaft Penetration | 2.090 in (53.1 mm) |
Rated Torque | 4650 in-lb (525.4 Nm) |
Style | Round Bore |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Max. Torque | 23250 in-lb (2626.9 Nm) |
Matching Boot | UBOOT40/64-NI-KIT |
B2 Shaft Penetration | 2.090 in (53.1 mm) |
Description
This Ruland single friction bearing universal joint has 1.1250" x 25mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-41)
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (33111)
- CRC Grease 14-Oz Ep Moly Graph Sta (SL3330)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.245" (31.6 mm) OD, Nitrile (UBOOT20/32-NI-KIT)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- RULAND Single U-Joint, 1" x 1" Bores, 1.745" OD, Stainless (USSK28-16-16-SS)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless (USSK20-10-10-SS)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- J.W. WINCO GN9080-20-B12-EG Single Joint Steel (12MXE2)
- Ruland Couplings, Collars, & Adapters