Shop All Universal Joints
Ruland
Single U-Joint, 1-1/8" x 1" Bores, 2.495" OD, Steel
Mfr # USSK40-18-16-F
Zoro # G400674129
Free Shipping & Returns
$1,860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in
- Bore 1.1250 in x 1.0000 in
- Material Alloy Steel
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # USSK40-18-16-F
- Zoro # G400674129
- UPC # 63452934369
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Yoke Length (LY) | 3.500 in |
Hub Depth | 2.090 in |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.1250 in x 1.0000 in |
Material | Alloy Steel |
Setscrew | 3/8-16 |
SAE or Metric | Inch |
Lubrication | LUBRIPLATE No. 1200-2 |
Keyway | 1/4 in x 1/4 in |
Weight | 6.428 lbs |
Bore Tolerance | +0.0010 in / -0.0000 in |
Style | Roud Bore, Set Screw, Keyway |
Max. Torque | 32000 in-lb |
Max Operating Angle | 45° |
B2 Shaft Penetration | 2.090 in |
Rated Torque | 6400 in-lb |
B1 Shaft Penetration | 2.090 in |
Matching Boot | UBOOT40/64-NI-KIT |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.1250" x 1.0000" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from high grade alloy steel for high torque capabilities. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Ethylene thiourea, which is known to the State of California to cause cancer, and Ethylene thiourea, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L8124A1015 Triple Aquastat (L8124A1015)
- KRYTOX 2 oz High Temperature Grease Tube White (NRT-8904)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- CLIMAX METAL PRODUCTS C-025 Set Screw Collar 3 Pack (C-025X3)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 20 mm x 5/8" Bores, 1.745" (44.3 mm) OD, Steel (US28-20MM-5/8"-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Single U-Joint, 1-3/16" x 3/4" Bores, 1.995" OD, Stainless (US32-19-12-SS)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- Ruland Universal Joints