Shop All Universal Joints
Ruland
Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless
Mfr # USSK40-20-20-SS
Zoro # G900675268
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in
- Bore 1.2500 in x 1.2500 in
- SAE or Metric Inch
- Keyway 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK40-20-20-SS
- Zoro # G900675268
- UPC # 63452932459
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Set Screw Size | 3/8/2016 |
Yoke Length (LY) | 3.500 in |
Hub Depth | 2.090 in |
Details
Type | Single, Friciton Bearing |
Bore | 1.2500 in x 1.2500 in |
SAE or Metric | Inch |
Keyway | 1/4 in x 1/4 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
Material | 303 Stainless Steel |
Weight | 6.608 lbs |
B1 Shaft Penetration | 2.090 in |
B2 Shaft Penetration | 2.090 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 23250 in-lb |
Max Operating Angle | 45° |
Rated Torque | 4650 in-lb |
Matching Boot | UBOOT40/64-NI-KIT |
Style | Roud Bore, Set Screw, Keyway |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.2500" x 1.2500" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4150-5)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed (CR-2-1/4-XB)
- COILHOSE PNEUMATICS Coalescing Element 26 Series (26C-14A)
- RULAND Single U-Joint, 1/4" x 6 mm Bores, 0.495" (12.6 mm) OD, Steel (USS8-1/4"-6MM-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (USKC24-12-12-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint, 3/8" x 3/8" Bores, 0.745" OD, Steel (USSK12-6-6-F)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.745" OD, Steel (USSK28-16-10-F)
- TOR Front Lower Suspension Ball Joint For Kia Soul Rio (TOR-K500229)
- Ruland Universal Joints