Shop All Universal Joints
Ruland
Single U-Joint, 1-1/2" x 32 mm Bores, 2.495" (63.4 mm) OD, Stainless
Mfr # US40-1 1/2"-32MM-SS
Zoro # G900674780
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 2.495 in (63.4 mm)
- Bore 1.5000 in x 32 mm
- Material 303 Stainless Steel
- Lubrication LUBRIPLATE No. 1200-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-1 1/2"-32MM-SS
- Zoro # G900674780
- UPC # 63452933656
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in (63.4 mm) |
Length | 7.000 in (177.8 mm) |
Yoke Length (LY) | 3.500 in (88.9 mm) |
Hub Depth | 2.090 in (53.1 mm) |
Details
Type | Single, Friction Bearing |
Bore | 1.5000 in x 32 mm |
Material | 303 Stainless Steel |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch/Metric |
Weight | 3.404 lbs |
Max. Torque | 23250 in-lb (2626.9 Nm) |
Rated Torque | 4650 in-lb (525.4 Nm) |
Bore Tolerance | +0.0010 in / -0.0000 in (+0.025 mm / -0.000 mm) |
Style | Round Bore |
B2 Shaft Penetration | 2.090 in (53.1 mm) |
Matching Boot | UBOOT40/64-NI-KIT |
Max Operating Angle | 45° |
B1 Shaft Penetration | 2.090 in (53.1 mm) |
Description
This Ruland single friction bearing universal joint has 1.5000" x 32mm bores, a 2.495" (63.4mm) outer diameter, and a 7.000" (177.8mm) length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- LEGRIS Compact Flow Control, 8mm Tube, 1/4 In (7065 08 13)
- COXREELS Offset Hand Crank For 1/2"Id 1125 Series (7459)
- RULAND Single U-Joint, 20 mm x 16 mm Bores, 38.0 mm OD, Steel (US24-20MM-16MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.745" (44.3 mm) OD, Nitrile (UBOOT28/44-NI-KIT)
- RULAND Single U-Joint, 1-1/4" x 1-3/16" Bores, 2.495" OD, Stainless (USSK40-20-19-SS)
- RULAND Single U-Joint Kit, Machinable, 1.495" (38.0 mm) OD, Steel (US24-XX-XX-F-KIT)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- LOVEJOY Universal Joint, Bored D, 5/8 x 3/4 Bore (D-8B 5/8 x 3/4 kw/ss)
- Ruland Couplings, Collars, & Adapters