Shop All Universal Joints
Ruland
Single U-Joint, 1-1/2" x 1-1/8" Bores, 2.495" OD, Stainless
Mfr # US40-24-18-SS
Zoro # G300674199
product price: $2,001.99
/ea
Free Shipping & Returns
$2,001.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friction Bearing
- Outside Dia. 2.495 in
- Bore 1.5000 in x 1.1250 in
- Lubrication LUBRIPLATE No. 1200-2
- SAE or Metric Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # US40-24-18-SS
- Zoro # G300674199
- UPC # 63452933560
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Hub Depth | 2.090 in |
Yoke Length (LY) | 3.500 in |
Details
Type | Single, Friction Bearing |
Bore | 1.5000 in x 1.1250 in |
Lubrication | LUBRIPLATE No. 1200-2 |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Weight | 6.696 lbs |
B2 Shaft Penetration | 2.090 in |
B1 Shaft Penetration | 2.090 in |
Matching Boot | UBOOT40/64-NI-KIT |
Style | Round Bore |
Rated Torque | 4650 in-lb |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 23250 in-lb |
Max Operating Angle | 45° |
Description
This Ruland single friction bearing universal joint has 1.5000" x 1.1250" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single friction bearing universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 7.3 in-lb Max. Torque, 35 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE31)
- LINCOLN Elbow, 90 deg, 1/8"-27NPTFx1/8"-27NPTF (F) (L316071)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- 3M Spindle B0312, 1/pk (B0312)
- RULAND Single U-Joint, 1/2" x 12 mm Bores, 1.495" (38.0 mm) OD, Stainless (USSK24-1/2"-12MM-SS)
- RULAND Single U-Joint Kit, Machinable, 1.745" (44.3 mm) OD, Steel (US28-XX-XX-F)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.245" OD, Stainless (US20-12-12-SS)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Steel (US16-12MM-12MM-F)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.495" (12.6 mm) OD, Nitrile (UBOOT8/13-NI-KIT)
- RULAND Single U-Joint, 6 mm x 6 mm Bores, 15.7 mm OD, Steel (USS10-6MM-6MM-F)
- ALLSTAR 1350 Series U-Joints with Same Cross Width (ALL69032)
- Ruland Universal Joints