Shop All Universal Joints
Ruland
Single U-Joint, 1-1/2" x 1-1/4" Bores, 2.495" OD, Stainless
Mfr # USSK40-24-20-SS
Zoro # G900674667
product price: $2,224.99
/ea
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single, Friciton Bearing
- Outside Dia. 2.495 in
- Bore 1.5000 in x 1.2500 in
- Lubrication LUBRIPLATE No. 1200-2
- Setscrew 3/8-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # USSK40-24-20-SS
- Zoro # G900674667
- UPC # 63452934414
- Country of Origin United States
- Category Universal Joints
Dimensions
Outside Dia. | 2.495 in |
Length | 7.000 in |
Yoke Length (LY) | 3.500 in |
Hub Depth | 2.090 in |
Set Screw Size | 3/8/2016 |
Details
Type | Single, Friciton Bearing |
Bore | 1.5000 in x 1.2500 in |
Lubrication | LUBRIPLATE No. 1200-2 |
Setscrew | 3/8-16 |
SAE or Metric | Inch |
Material | 303 Stainless Steel |
Keyway | 3/8 in x 1/4 in |
Weight | 6.608 lbs |
B1 Shaft Penetration | 2.090 in |
Style | Roud Bore, Set Screw, Keyway |
Max Operating Angle | 45° |
Matching Boot | UBOOT40/64-NI-KIT |
B2 Shaft Penetration | 2.090 in |
Bore Tolerance | +0.0010 in / -0.0000 in |
Max. Torque | 23250 in-lb |
Rated Torque | 4650 in-lb |
Description
This Ruland single friction bearing universal joint with set screws and keyways has 1.5000" x 1.2500" bores, a 2.495" outer diameter, and a 7.000" length. It is best suited for applications requiring a short length and high torque (when compared to double universal joints of an equivalent OD). This single universal joint is made of a block, two pins, and two yokes. These components are manufactured to tight tolerances using proprietary processes that ensure smooth operation and high misalignment accommodation up to 45°, which is a significant improvement over commodity style single universal joints. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single universal joint is manufactured in the USA.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- EATON Soft Start Controller, 240/480VAC, 32A (DS7-342SX032N0-N)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- SPEEDAIRE Electric Air Compressor, 1 Stage (4ME97)
- RULAND Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Steel (USSK20-10-10-F)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Steel (USSK40-20-20-F)
- RULAND Single U-Joint, 12 mm x 12 mm Bores, 25.3 mm OD, Stainless (USSK16-12MM-12MM-SS)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- RULAND Single U-Joint, 5 mm x 3/16" Bores, 0.495" (12.6 mm) OD, Stainless (USS8-5MM-3/16"-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- Ruland Universal Joints