Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 7/8-9 In, 303SS
Mfr # TSP-14-9-SS
Zoro # G7819314
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-14-9-SS
- Zoro # G7819314
- UPC # 634529029305
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8"-9 |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.871 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 1 5/8 in |
Clearance Diameter | 1.92 in |
Bore Thread Size | 7/8"-9 |
For Shaft Diameter | 7/8 in |
Collar Width | 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 7/8 in, Bore Thread Size 7/8 In.-9, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Coolant, 1 gal, Can (SOL/1)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #37425 (37425)
- TB WOODS L-Jaw Coupling Insert, L075, Hytrel (L075H)
- NSK NSK-6206ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6206ZZ (6206ZZ)
- RULAND Shaft Collar, Clamp, 2Pc, 55mm, Steel (MSP-55-F)
- RULAND Shaft Collar, 3/8" Hex Bore, Steel, Collar Style: Clamp (SP-6HX-F)
- RULAND Shaft Collar, Clamp, 1Pc, M12 x 1.75, SS (MTCL-12-1.75-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, 303 SS (MSP-20-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-13/16 In, Steel (SP-29-F)
- GLOBAL G1SC-075-SS One-Piece Clamping Collar (G1SC-075-SS)
- Ruland Shaft Collars