Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 5/8-18In, 303SS
Mfr # TSP-10-18-SS
Zoro # G8153862
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-10-18-SS
- Zoro # G8153862
- UPC # 634529029190
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8"-18 |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.472 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Collar Outside Diameter | 1 5/16 in |
Bore Thread Size | 5/8"-18 |
Clearance Diameter | 1.5 in |
Bore Diameter | 5/8 in |
Collar Width | 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 5/8 in, Bore Thread Size 5/8 In.-18, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1052)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- DYNABRADE Shaft (11054)
- SENQCIA INSPIRE SERIES 16B-2 Riveted Iso Bs RllrChn, Double Strand, 10Ft Bx, 1" Pitch, PK10 (16B-2RB)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-25-F)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- RULAND Shaft Collar, Mountable, 35mm, Steel, Outside Dia.: 57mm (OF-MCL-35-F)
- RULAND Shaft Collar, Keyed, 25mm, Steel, OD 45 mm, W 15 mm (MSPK-25-F)
- RULAND Shaft Collar, Alum, 1 pc, 10mm Bore Dia. (ENCL20-10MM-A)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- GLOBAL GSC-043-Z Set Screw Collar (GSC-043-Z)
- Ruland Shaft Collars