Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 5/8-18 In, St
Mfr # TSP-10-18-F
Zoro # G9685663
original price:
$13.08
6% off
new price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-10-18-F
- Zoro # G9685663
- UPC # 634529029176
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8"-18 |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.472 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | #10-32 |
For Shaft Diameter | 5/8 in |
Bore Thread Size | 5/8"-18 |
Collar Width | 7/16 in |
Bore Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Clearance Diameter | 1.5 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 5/8 in, Bore Thread Size 5/8 In.-18, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SK13 (100SK13)
- DAYTON Motor Start Capacitor, 135-162 MFD, Round (6FLT8)
- NTN NTN 6206ZZ, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Double Shielded (6206ZZ)
- DRYLOK Fast Plug Hydraulic Cement 4 lb (00917)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, SS (TCL-8-13-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1/4-20 In, St (TSP-4-20-F)
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- Ruland Couplings, Collars, & Adapters