Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 5/16-18 In, SS
Mfr # TSP-5-18-SS
Zoro # G7897757
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16"-18
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-5-18-SS
- Zoro # G7897757
- UPC # 634529029732
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16"-18 |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.815 in |
Details
Material | 303 Stainless Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | 18-8 300 Series Stainless Steel |
Material - Collars | 303 Stainless Steel |
Shaft Locking Type - Couplings | 2 Piece Clamp |
System of Measurement | Inch |
Item | Shaft Collar |
Bore Type - Collars | Threaded Bore |
Item - Shaft Collars | Shaft Collar |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 5/16 in, Bore Thread Size 5/16 In.-18, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 5SC (5SC35)
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6001-2RS BERLISS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (MPL-N-450)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Plastic (MCL-12-P)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/8-12 In, St (TCL-22-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel (SP-19-F)
- RULAND Shaft Collar, LH Thread, 5/16"x18, Steel, Number of Pieces: 1 (TCL-5-18-F-LH)
- RULAND Shaft Collar, Mountable, 12mm, Steel, Number of Pieces: 1 (OF-MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SP-16-F)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- Ruland Couplings, Collars, & Adapters