Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 3/4-10In, 303SS
Mfr # TSP-12-10-SS
Zoro # G8305281
original price:
$44.15
24% off
new price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-12-10-SS
- Zoro # G8305281
- UPC # 634529029220
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4"-10 |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.763 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 1.81 in |
Bore Thread Size | 3/4"-10 |
Collar Outside Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 3/4 in |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 3/4 in, Bore Thread Size 3/4 In.-10, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 37 in. EL-8 Rib (370J8)
- FERNCO Drain/Trap Cnnctor 2X1.5 (PDTC-215)
- MAIN FILTER Hydraulic Filter, replaces UFI EPA11NFB, Pressure Line, 5 micron, Outside-In (MF0059214)
- DAYTON 3/B120 Banded V-Belt, 123-3/4" Outside Length, 2" Top Width, 3 Ribs (3HFA1)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Steel (SPK-12-F)
- RULAND SHAFT COLLAR (MSP-30-FZ)
- RULAND Shaft Collar, SS, 1 pc, 20mm Bore Dia. (ENCL35-20MM-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (SPK-16-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- Ruland Shaft Collars