Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 2-12 In, Steel
Mfr # TSP-32-12-F
Zoro # G8391074
original price:
$60.48
15% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2"-12
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-32-12-F
- Zoro # G8391074
- UPC # 634529029640
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2"-12 |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.214 in |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 2 |
Collar Style | Clamp, Threaded |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Shaft Locking Type - Couplings | 2 Piece Clamp |
System of Measurement | Inch |
Item | Shaft Collar |
Bore Type - Collars | Threaded Bore |
Item - Shaft Collars | Shaft Collar |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 2 in, Bore Thread Size 2 In.-12, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.27 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 2-3/4 X 85 (4430V850)
- MILTON INDUSTRIES 1/4" Male Body A-Style (S-776)
- SPRAYON Layout Fluid Remover, 12.75 Oz. Net (SC0606000)
- INGERSOLL-RAND Maintenance Filter Kit, Oil Filter (47649198001)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum (SP-12-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS (SP-24-SS)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- RULAND Shaft Collar, Locknut, 1Pc, 1-9/16-18 In, St (TCN-08-F)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Double Split Clamping Collar 2PK (933566)
- Ruland Couplings, Collars, & Adapters