Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 1/2-20 In, St
Mfr # TSP-8-20-F
Zoro # G1966417
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-8-20-F
- Zoro # G1966417
- UPC # 634529029893
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2"-20 |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 203/500 in |
Screw Size | #8-32 |
Clearance Dia. | 1.253 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 1.28 in |
For Shaft Diameter | 1/2 in |
Collar Width | 13/32 in |
Collar Outside Diameter | 1 1/8 in |
Bore Thread Size | 1/2"-20 |
Bore Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/2 in, Bore Thread Size 1/2 In.-20, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, 1/4"-28 Thread Size, PK10 (52NZ25)
- STA-LUBE Fluid Oil Pump (SL4344)
- DART CONTROLS Motor Speed Control, 180V (153D-25E-PB)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Alum (MSP-18-A)
- RULAND Shaft Collar, Clamp, 1Pc, 16mm, Steel (MCL-16-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.9375", Steel, W 0.688" (SPK-31-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS (MSP-8-SS)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- GLOBAL GSC-118-B Set Screw Collar (GSC-118-B)
- Ruland Shaft Collars