Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 1-1/4-7 In, SS
Mfr # TSP-20-7-SS
Zoro # G7982387
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 2 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-20-7-SS
- Zoro # G7982387
- UPC # 634529029497
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1-1/4"-7 |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.253 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 1 1/4 in |
Collar Outside Diameter | 2 1/16 in |
Collar Width | 1/2 in |
Bore Thread Size | 1 1/4"-7 |
For Shaft Diameter | 1 1/4 in |
Clearance Diameter | 2.3 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 1/4 in, Bore Thread Size 1 1/4 In.-7, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 25/10 MFD, 370-440V (TOCFD2510)
- CENTURY Motor, PSC, 3/4 HP, 1075 RPM, 115V, 48Y, OAO (DL1076)
- SMC Vacuum Pad, Flat, 6mm (ZP06US)
- ENERPAC FZ1612, High Pressure Fitting, Tee, 10,000 psi, Connection from 3/8" NPTF Female to 3/8" NPTF Female (FZ1612)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, 303 SS (SP-35-SS)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 4mm, Anodized Aluminum (MSPB-4-A)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 3.0000", Stainless, W 0.875" (SPK-48-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 303 SS (CL-16-SS)
- GLOBAL G2SC-187-SS Two-Piece Clamping Collar (G2SC-187-SS)
- Ruland Shaft Collars