Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St
Mfr # TSP-20-12-F
Zoro # G8161937
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 2 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-20-12-F
- Zoro # G8161937
- UPC # 634529029466
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1-1/4"-12 |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.253 in |
Width Tolerance | +0.003/-0.010 in |
Bore Thread Size | 1 1/4"-12 |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 1 1/4 in |
Collar Width | 1/2 in |
Clearance Diameter | 2.3 in |
Collar Outside Diameter | 2 1/16 in |
Bore Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 1/4 in, Bore Thread Size 1 1/4 In.-12, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.3 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1157 Metric V-Belt, 1157mm Outside Length, 13mm Top Width, 1 Ribs (XPA1157)
- FESTO Compact Cylinder ADVU-16-40-A-P-A (ADVU-16-40-A-P-A)
- FAG BEARINGS FAG-6201Z, RadialDeep Groove Ball Bearings, Single Row 90 Mm, 6201Z (6201Z)
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi (KA-2-1/2)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- RULAND SHAFT COLLAR (MSP-42-FZ)
- RULAND Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (SP-4-F)
- RULAND Shaft Collar, Threaded, 1Pc, 3/4-10 In, St (TCL-12-10-F)
- RULAND SHAFT COLLAR (CL-48-ST)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- Ruland Shaft Collars