Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 2Pc, 1-1/2-6 In, SS
Mfr # TSP-24-6-SS
Zoro # G7939023
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp, Threaded
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TSP-24-6-SS
- Zoro # G7939023
- UPC # 634529029572
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1-1/2"-6 |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.538 in |
Width Tolerance | +0.003/-0.010 in |
Bore Thread Size | 1 1/2"-6 |
Collar Outside Diameter | 2 3/8 in |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 1/2 in |
For Shaft Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 1/2 in, Bore Thread Size 1 1/2 In.-6, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 3/8 in., TubexTube (KQ2L11-00A)
- GATES Hydraulic Coupling-Megacrimp, G25165-0404 (G25165-0404)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Plastic (MCL-10-P)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Alum (CL-16-A)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, 303 SS (MCL-17-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 17mm, Steel (MCL-17-F)
- CLIMAX METAL PRODUCTS C-118 Set Screw Collar (C-118)
- Ruland Couplings, Collars, & Adapters