Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 7/8-9 In, Steel
Mfr # TCL-14-9-F
Zoro # G0508636
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-14-9-F
- Zoro # G0508636
- UPC # 634529027905
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8"-9 |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 1.916 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 7/8 in |
Bore Diameter | 7/8 in |
Collar Width | 1/2 in |
Bore Thread Size | 7/8"-9 |
Collar Outside Diameter | 1 5/8 in |
Clearance Diameter | 1.92 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 7/8 in, Bore Thread Size 7/8 In.-9, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.92 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FJX 90 (6500-08-12)
- GATES Synchro-Power Polyurethane Belts, AT10-920-25 (AT10-920-25)
- NATIONAL Small Bore Inch Seal, 472016 (472016)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.9375", Steel, W 0.688" (SPK-31-F)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, Steel (CL-16-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 15/16 In, 303 SS (CL-15-SS)
- GLOBAL GSTC-125-07-B One-Piece Threaded Clamping Collar (GSTC-125-07-B)
- Ruland Couplings, Collars, & Adapters