Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 7/16-20 In, St
Mfr # TCL-7-20-F
Zoro # G0559763
original price:
$7.35
10% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 15/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TCL-7-20-F
- Zoro # G0559763
- UPC # 634529028698
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16"-20 |
Outside Dia. | 15/16 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Clearance Dia. | 1.08 in |
Width Tolerance | +0.003/-0.010 in |
Collar Outside Diameter | 15/16 in |
Clearance Diameter | 1.08 in |
For Shaft Diameter | 7/16 in |
Collar Width | 11/32 in |
Bore Thread Size | 7/16"-20 |
Bore Diameter | 7/16 in |
Screw Thread Size | #6-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 7/16 in, Bore Thread Size 7/16 In.-20, Collar Outside Diameter 15/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.08 in, Collar Width 11/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union Deuplex (1500-000)
- DIXON Steel 3500 Male Nipple, 1/2"NPT, 1/2" Hose (3512)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932636Q, Pressure Line, 10 micron, Outside-In (MF0059702)
- BANDO T5-840 Poly Timing Belt, 16T5-840Ug (16T5-840UG)
- RULAND Shaft Collar, Mountable, 1", Steel, Clearance Dia.: 2.032" (OF-SP-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, 303 SS (MCL-12-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 6mm, Steel (MCL-6-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (SP-24-A)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 28mm, Alum (MQCL-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/8 In, 303 SS (SP-22-SS)
- A & I PRODUCTS Collar, Double Split Shaft, 3/8" (2 PK) 1.75" x4" x1.75" (A-DSA38)
- Ruland Couplings, Collars, & Adapters