Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 5/8-18 In, St
Mfr # TCL-10-18-F
Zoro # G2122023
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 5/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-10-18-F
- Zoro # G2122023
- UPC # 634529027721
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8"-18 |
Outside Dia. | 1 5/16 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 |
Clearance Dia. | 1.5 in |
Width Tolerance | +0.003/-0.010 in |
Bore Thread Size | 5/8"-18 |
Collar Width | 7/16 in |
Bore Diameter | 5/8 in |
Screw Thread Size | #10-32 |
Clearance Diameter | 1.5 in |
Collar Outside Diameter | 1 5/16 in |
For Shaft Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 5/8 in, Bore Thread Size 5/8 In.-18, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.5 in, Collar Width 7/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SC-200 (F4B-SC-200)
- TSUBAKI Roller Chain, Neptune, 60NT ANSI, 10 ft. (60NEPRB)
- MILTON ColorFit Plug, T-Style, Blu, 1/4" MNPT, PK20 (783TC-20)
- WD-40 Wd40 Bike Clnr&Degrs10Oz (390241)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 40mm, Alum (MQCL-40-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, Steel (MSP-50-F)
- RULAND Shaft Collar, Clamp, 1Pc, 2 In, Steel (WCL-32-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- CLIMAX METAL PRODUCTS C-100-2H @ 90 Two-Hole Set Screw Collar (C-100-2H @ 90)
- Ruland Shaft Collars