Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 5/16-18 In, St
Mfr # TCL-5-18-F
Zoro # G0546436
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TCL-5-18-F
- Zoro # G0546436
- UPC # 634529028506
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16"-18 |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.838 in |
Width Tolerance | +0.003/-0.010 in |
Bore Thread Size | 5/16"-18 |
Bore Diameter | 5/16 in |
For Shaft Diameter | 5/16 in |
Collar Width | 9/32 in |
Screw Thread Size | #4-40 |
Collar Outside Diameter | 11/16 in |
Clearance Diameter | 0.84 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 5/16 in, Bore Thread Size 5/16 In.-18, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.84 in, Collar Width 9/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 50Teeth, Steel (YA50A)
- POWERMATE Pressure Relief Valve, 200 psi, ASME (136-0007RP)
- GAST Muffler Asm 1Am/1Up Sp Af350 (AF350)
- EATON AEROQUIP Hydraulic Hose, 1 In, 25 ft. (FC619-16-25)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-20 In, St (TCL-8-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- RULAND Shaft Collar, Clamp, 2Pc, 18mm, Steel (MSP-18-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- J.W. WINCO GN707.2-48-B25-ST 2-Piece Split Set Collar (25MOE7)
- Ruland Shaft Collars