Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 1/4-28, Steel
Mfr # TCL-4-28-F
Zoro # G1420036
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TCL-4-28-F
- Zoro # G1420036
- UPC # 634529028452
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4"-28 |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 0.77 in |
Collar Outside Diameter | 5/8 in |
Bore Thread Size | 1/4"-28 |
Collar Width | 9/32 in |
Screw Thread Size | #4-40 |
For Shaft Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/4 in, Bore Thread Size 1/4 In.-28, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 163891 120V Venter Motor (163891)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-5/8" (8S158)
- PETROCHEM Synthetic Hydraulic Oil, Food Grade, 1 gal., ISO 46, SAE Grade 15W (HYSN FGH-46-001)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 55 tons, 6" Stroke (H5506)
- RULAND Shaft Collar, Clamp, 2Pc, 36mm, Steel (MSP-36-F)
- RULAND Keyed Shaft Collar, 1pc Double Wide, Bore 10mm, Stainless, OD 24mm (MWCLK-10-SS)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/8-12 In, St (TSP-18-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 24mm, Steel (MSP-24-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Steel (CL-7-F)
- RULAND Shaft Collar, Clamp, 1Pc, 13/16 In, Steel (CL-13-F)
- CLIMAX METAL PRODUCTS 2C-100-S-KW Two-Piece Clamping Collar with Keyway (2C-100-S-KW)
- Ruland Shaft Collars