Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 1/4-28 In, SS
Mfr # TCL-4-28-SS
Zoro # G0631057
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 5/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # TCL-4-28-SS
- Zoro # G0631057
- UPC # 634529028476
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4"-28 |
Outside Dia. | 5/8 in |
Dimension Type | Inch |
Width | 9/32 in |
Screw Size | #4-40 |
Clearance Dia. | 0.773 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 9/32 in |
Screw Thread Size | #4-40 |
Bore Diameter | 1/4 in |
Bore Thread Size | 1/4"-28 |
Clearance Diameter | 0.77 in |
Collar Outside Diameter | 5/8 in |
For Shaft Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/4 in, Bore Thread Size 1/4 In.-28, Collar Outside Diameter 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.77 in, Collar Width 9/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- INDUSTRIAL CHOICE 1/4 x 100 Ft Roll EPDM Air-Water-Light Chemical 200PSI Hose Red (ICH-ER1/4-200RD-100)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 79.1 in L Outside (B76R)
- TRITAN Idler Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BB18H)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 1 (OF-CL-12-A)
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, Steel (MSP-14-F)
- CLIMAX METAL PRODUCTS MC-03 Metric Set Screw Collar (MC-03)
- Ruland Shaft Collars