Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 1/2-20 In, St
Mfr # TCL-8-20-F
Zoro # G1859076
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-8-20-F
- Zoro # G1859076
- UPC # 634529028780
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2"-20 |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Clearance Dia. | 1.281 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 1/2 in |
Bore Thread Size | 1/2"-20 |
Screw Thread Size | #8-32 |
Collar Outside Diameter | 1 1/8 in |
Collar Width | 13/32 in |
For Shaft Diameter | 1/2 in |
Clearance Diameter | 1.28 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1/2 in, Bore Thread Size 1/2 In.-20, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.28 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 5'' Dia. - 3/4'' Bore - Steel (250034)
- FESTO Extension NPFC-E1-2M5-FM (NPFC-E1-2M5-FM)
- TSUBAKI Chain Link, Single Strand, #120 (120 CONNECTING LINK)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- RULAND Acme Threaded Collar, 1"-4, Stainless Steel, OD 1 3/4", ATSP-16-4-SS (ATSP-16-4-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL30-10MM-SS)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, Mountable, 2", Steel (OF-SP-32-F)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel (3ZN97)
- Ruland Couplings, Collars, & Adapters