Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St
Mfr # TCL-28-16-F
Zoro # G3449144
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4"-16
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-28-16-F
- Zoro # G3449144
- UPC # 634529028261
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1-3/4"-16 |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Clearance Dia. | 3.046 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 3.05 in |
Collar Outside Diameter | 2 3/4 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 1 3/4 in |
For Shaft Diameter | 1 3/4 in |
Bore Thread Size | 1 3/4"-16 |
Collar Width | 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 3/4 in, Bore Thread Size 1 3/4 In.-16, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC FILTER REGULATOR (FR10-2L30)
- DAYTON 4L220 V-Belt, 22 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L220)
- 3M Cylinder 30632, 1 Per Poly Bag 1 bag/pk (30632)
- ZURN PEX Manifold, Preassembled, MNPS, 26-3/8" L (QPPM9H15C)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/8 In, Alum (SP-26-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 14mm, 303 SS (MCL-14-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 316 SS (SP-10-ST)
- GLOBAL G2SC-287-SS Two-Piece Clamping Collar (G2SC-287-SS)
- Ruland Couplings, Collars, & Adapters