Shop All Shaft Collars
Ruland
Shaft Collar, Threaded, 1Pc, 1-1/2-12 In, SS
Mfr # TCL-24-12-SS
Zoro # G1449542
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp, Threaded
- Outside Dia. 2 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # TCL-24-12-SS
- Zoro # G1449542
- UPC # 634529028230
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1-1/2"-12 |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.578 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 2 3/8 in |
For Shaft Diameter | 1 1/2 in |
Bore Thread Size | 1 1/2"-12 |
Clearance Diameter | 2.58 in |
Bore Diameter | 1 1/2 in |
Collar Width | 9/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Threaded, Bore Diameter 1 1/2 in, Bore Thread Size 1 1/2 In.-12, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.58 in, Collar Width 9/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Right Hand Thread, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X4' Rack, RA10X4 (RA10X4)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-1/2 In (ER-24)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- RULAND Shaft Collar, Clamp, 1Pc, 4mm, Plastic (MCL-4-P)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (SP-6-F)
- RULAND Acme Threaded Collar, 3/4"x6,303 SS, OD 1 1/2" (ATCL-12-6-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/8 In, 303 SS (CL-18-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum (MCL-45-A)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/8-12 In, St (TCL-22-12-F)
- CLIMAX METAL PRODUCTS ISTC-050-20 One-Piece Threaded Clamping Collar (ISTC-050-20)
- Ruland Couplings, Collars, & Adapters