Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 5mm Bore Dia.
Mfr # ENSP25-5MM-SS
Zoro # G2393548
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 25 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP25-5MM-SS
- Zoro # G2393548
- UPC # 634529139073
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5 mm |
Outside Dia. | 25 mm |
Dimension Type | Metric |
Width | 6 mm |
Screw Size | M2.5 x 8 |
Clearance Dia. | 27.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M2.5x8 |
Collar Width | 6 mm |
Clearance Diameter | 27.3 mm |
For Shaft Diameter | 5 mm |
Bore Diameter | 5 mm |
Collar Outside Diameter | 25 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 5 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L350 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350-2)
- ROTOM Oval Run Capacitor, Dual Voltage 370/440, 10 Mfd (10DV)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SP-16-SS)
- ENERPAC RD46, 4 ton Capacity, 6.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD46)
- RULAND Acme Threaded Collar, 1"-10, Stainless Steel, OD 1 3/4", ATCL-16-10-SS (ATCL-16-10-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Steel (MCL-24-F)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, 303 SS (MSP-12-SS)
- RULAND Acme Threaded Collar, 1/4"x16, Steel, Number of Pieces: 2 (ATSP-4-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Alum (CL-12-A)
- CLIMAX METAL PRODUCTS M2C-12-S Metric Two-Piece Clamping Collar (M2C-12-S)
- Ruland Shaft Collars