Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 5/16in Bore Dia.
Mfr # ENSP30-5-SS
Zoro # G2393977
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 13/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP30-5-SS
- Zoro # G2393977
- UPC # 634529139325
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/16 in |
Outside Dia. | 1 13/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | M3 x 10 |
Clearance Dia. | 1.27 in |
Width Tolerance | +0.003/-0.010 in |
Clearance Diameter | 32.3 mm |
For Shaft Diameter | 5/16 in |
Collar Outside Diameter | 30 mm |
Screw Thread Size | M3x10 |
Collar Width | 8 mm |
Bore Diameter | 5/16 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 316, SS (MAN-0300X0200-7.0CC-3 PULL-6)
- RULAND Coupling, Set Screw Type, Bore 1 In (SCC-16-16-F)
- MITSUBOSHI 3/B58 61Inch Outside Length, 3 Ribs (3RB58)
- TSUBAKI Sprocket , 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth (35B12)
- RULAND Shaft Collar, Clamp, 1Pc, 1-3/16 In, 303 SS (CL-19-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 34mm, Steel (MSP-34-F)
- RULAND Shaft Collar, Clamp, 2Pc, 13mm, Steel (MSP-13-F)
- Ruland Shaft Collars