Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 40mm Bore Dia.
Mfr # ENSP60-40MM-SS
Zoro # G2393566
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 60 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP60-40MM-SS
- Zoro # G2393566
- UPC # 634529139929
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 60 mm |
Dimension Type | Metric |
Width | 12 mm |
Screw Size | M5 x 14 |
Clearance Dia. | 63.7 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 63.8 mm |
Bore Diameter | 40 mm |
Screw Thread Size | M5x14 |
Collar Width | 12 mm |
For Shaft Diameter | 40 mm |
Collar Outside Diameter | 60 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 40 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 60 mm, Inside Height to Flat Not Applicable, Clearance Diameter 63.8 mm, Collar Width 12 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6208ZZEC3 (6208ZZEC3)
- CENTURY Pool Pump Motor, Split-Phase, 3/4, 1/10 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN36)
- MASTER POWER Hog Ring (70455600)
- HYDROMAXX 2"x50Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF200050)
- RULAND Shaft Collar, LH Thread, 1.5"x6, Steel, Bore Dia.: 1-1/2"-6 (TCL-24-6-F-LH)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Alum (SP-32-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SP-28-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- RULAND Shaft Collar, Threaded, 1Pc, 2-12 In, Steel (TCL-32-12-F)
- CLIMAX METAL PRODUCTS 2C-100-A-KW Two-Piece Clamping Collar with Keyway (2C-100-A-KW)
- Ruland Couplings, Collars, & Adapters