Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 3/8in Bore Dia.
Mfr # ENSP30-6-SS
Zoro # G2393940
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP30-6-SS
- Zoro # G2393940
- UPC # 634529139363
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 1 3/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | M3 x 10 |
Clearance Dia. | 1.27 in |
Width Tolerance | +0.003/-0.010 in |
For Shaft Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Clearance Diameter | 32.3 mm |
Screw Thread Size | M3x10 |
Collar Width | 8 mm |
Collar Outside Diameter | 30 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- CENTURY Condenser Fan Motor, 1/2 HP, 1050 rpm, 60Hz (FEH1056S)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0535)
- PHOENIX Air Compressor, 0.75 HP, 12VDCV, 120 psi (AC12V3)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel (MCL-10E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (SP-14-F)
- RULAND Shaft Collar, Clamp, 1Pc, 22mm, Steel (MCL-22-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- RULAND Shaft Collar, Alum, 1 pc, 1/2in Bore Dia. (ENCL25-8-A)
- RULAND Shaft Collar, Quick Clamp, 1-1/2 In, Alum (QCL-24-A)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATCL-16-5-F (ATCL-16-5-F)
- Ruland Couplings, Collars, & Adapters