Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 3/4in Bore Dia.
Mfr # ENSP35-12-SS
Zoro # G2393870
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/8 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP35-12-SS
- Zoro # G2393870
- UPC # 634529139462
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/8 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | M3 x 10 |
Clearance Dia. | 1.467 in |
Width Tolerance | +0.003/-0.010 in |
Collar Width | 8 mm |
Screw Thread Size | M3x10 |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 35 mm |
Bore Diameter | 3/4 in |
Clearance Diameter | 37.3 mm |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 35 mm, Inside Height to Flat Not Applicable, Clearance Diameter 37.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210 2NSE C3)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X371)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- RULAND Shaft Collar, Mountable, 1/2", Steel, Outside Dia.: 1 1/8" (OF-CL-8-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 7mm, OD 18mm, Plastic, MCL-7-P (MCL-7-P)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, 303 SS (SP-35-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (CL-4-F)
- CLIMAX METAL PRODUCTS C-150-KW Set Screw Collar with Keyway (C-150-KW)
- Ruland Couplings, Collars, & Adapters