Shop All Shaft Collars
Ruland
Shaft Collar, SS, 2 pcs, 1/2in Bore Dia.
Mfr # ENSP25-8-SS
Zoro # G2393931
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 63/64 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENSP25-8-SS
- Zoro # G2393931
- UPC # 634529139165
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 63/64 in |
Dimension Type | Inch |
Width | 15/64 in |
Screw Size | M2.5 x 8 |
Clearance Dia. | 1.073 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 1/2 in |
Clearance Diameter | 27.3 mm |
Collar Outside Diameter | 25 mm |
Collar Width | 6 mm |
For Shaft Diameter | 1/2 in |
Screw Thread Size | M2.5x8 |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- PRIMEFIT 5 Piece - Push To Connect Outlet Block Fittings Kit (PCKIT5)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Pipe, 90 deg Elbow (5504-06-06-FG)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 316 SS (SP-8-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Alum (SP-44-A)
- RULAND Shaft Collar, Quick Clamp, 1-1/4 In, Alum (QCL-20-A)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, Steel (MSP-60-F)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- Ruland Shaft Collars