Shop All Shaft Collars
Ruland
Shaft Collar, SS, 1 pc, 8mm Bore Dia.
Mfr # ENCL25-8MM-SS
Zoro # G2394056
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 25 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENCL25-8MM-SS
- Zoro # G2394056
- UPC # 634529138038
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 25 mm |
Dimension Type | Metric |
Width | 6 mm |
Screw Size | M2.5 x 8 |
Clearance Dia. | 27.2 mm |
Width Tolerance | +0.076/-0.254 mm |
For Shaft Diameter | 8 mm |
Bore Diameter | 8 mm |
Clearance Diameter | 27.3 mm |
Collar Width | 6 mm |
Collar Outside Diameter | 25 mm |
Screw Thread Size | M2.5x8 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 8 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3V850)
- MCGILL Camrol Cylindrical Inch Cam Follower, CFE 2 1/2 SB (CFE 2 1/2 SB)
- VIBRA-TITE Anti Seize Compound, Bucket, 5 gal., Copper (90715)
- ZORO SELECT Fitting, Boss Style (3LZ77)
- RULAND Shaft Collar, SS, 1 pc, 12mm Bore Dia. (ENCL25-12MM-SS)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SPK-10-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (CL-21-F)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL30-10MM-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SP-20-F)
- Ruland Shaft Collars