Shop All Shaft Collars
Ruland
Shaft Collar, SS, 1 pc, 5/8in Bore Dia.
Mfr # ENCL45-10-SS
Zoro # G2394449
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 25/32 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # ENCL45-10-SS
- Zoro # G2394449
- UPC # 634529138465
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 25/32 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | M4 x 12 |
Clearance Dia. | 1.89 in |
Width Tolerance | +0.003/-0.010 in |
Screw Thread Size | M4x12 |
Clearance Diameter | 48 mm |
Collar Width | 10 mm |
Collar Outside Diameter | 45 mm |
For Shaft Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 45 mm, Inside Height to Flat Not Applicable, Clearance Diameter 48 mm, Collar Width 10 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 50.2 in L Outside (BX47)
- PRIMEFIT Polyurethane Recoil Air Hose 1/4-in. x 25Ft with Field Repairable Swivel Ends (PUR14025P)
- CARLISLE 322L075 Synchro-Cog Timing Belt (322L075)
- BANDO TimingBelt, Synchro-Link, Neoprene, 700H200 (700H200G)
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, Alum (CL-7-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, Steel (SP-21-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 316 SS (CL-16-ST)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (MSP-16E-F)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- CLIMAX METAL PRODUCTS H2C-100-S Two-Piece Clamping Collar Recessed Screw (H2C-100-S)
- Ruland Shaft Collars