Shop All Shaft Collars
Ruland
Shaft Collar, SS, 1 pc, 16mm Bore Dia.
Mfr # ENCL30-16MM-SS
Zoro # G2394239
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 30 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENCL30-16MM-SS
- Zoro # G2394239
- UPC # 634529138168
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 30 mm |
Dimension Type | Metric |
Width | 8 mm |
Screw Size | M3 x 10 |
Clearance Dia. | 32.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Bore Diameter | 16 mm |
Clearance Diameter | 32.3 mm |
For Shaft Diameter | 16 mm |
Collar Width | 8 mm |
Collar Outside Diameter | 30 mm |
Screw Thread Size | M3x10 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 16 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32.3 mm, Collar Width 8 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro, Neoprene, 225DL050 (225DL050G)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange (150050)
- SMC Regulator, Relieving Type, 1/2" NPT Ports (AR40-N04-Z-B)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 42mm, Alum (MSP-42-AN)
- RULAND Collar, One-Piece Hex Bore 0.3750", Steel, OD 7/8" (CL-6HX-F)
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, Alum (SP-6-A)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Steel (MCL-12-F)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, Steel (CL-8-F)
- CLIMAX METAL PRODUCTS 2C-081-Z Two-Piece Clamping Collar (2C-081-Z)
- Ruland Couplings, Collars, & Adapters