Shop All Shaft Collars
Ruland
Shaft Collar, SS, 1 pc, 12mm Bore Dia.
Mfr # ENCL25-12MM-SS
Zoro # G2394318
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 25 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # ENCL25-12MM-SS
- Zoro # G2394318
- UPC # 634529137888
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 25 mm |
Dimension Type | Metric |
Width | 6 mm |
Screw Size | M2.5 x 8 |
Clearance Dia. | 27.2 mm |
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M2.5x8 |
Collar Outside Diameter | 25 mm |
Clearance Diameter | 27.3 mm |
Bore Diameter | 12 mm |
Collar Width | 6 mm |
For Shaft Diameter | 12 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 12 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 25 mm, Inside Height to Flat Not Applicable, Clearance Diameter 27.3 mm, Collar Width 6 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MOR-08FP-SS (SS-6405-08-08-FG)
- TITAN PRO Motor Run Capacitor, 10 MFD, 3-3/16 In. H (TOCF10)
- SUNTEC A2Ra7720 Oil Pump (1 Stage-3450 (A2RA7720)
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- RULAND Shaft Collar, SS, 1 pc, 8mm Bore Dia. (ENCL25-8MM-SS)
- RULAND Shaft Collar, SS, 1 pc, 6mm Bore Dia. (ENCL25-6MM-SS)
- RULAND Shaft Collar, SS, 1 pc, 10mm Bore Dia. (ENCL25-10MM-SS)
- RULAND Shaft Collar, Alum, 2 pcs, 20mm Bore Dia. (ENSP35-20MM-A)
- RULAND Shaft Collar, Clamp, 2Pc, 14mm, 303 SS (MSP-14-SS)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/8 In, 303 SS (SP-38-SS)
- Ruland Shaft Collars