Shop All Shaft Collars
Ruland
Shaft Collar, SS, 1 pc, 10mm Bore Dia.
Mfr # ENCL20-10MM-SS
Zoro # G2394345
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 20 mm
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # ENCL20-10MM-SS
- Zoro # G2394345
- UPC # 634529137703
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 10 mm |
Outside Dia. | 20 mm |
Dimension Type | Metric |
Width | 5.5 mm |
Screw Size | M2 x 6 |
Clearance Dia. | 21.5 mm |
Width Tolerance | +0.076/-0.254 mm |
Clearance Diameter | 21.5 mm |
Bore Diameter | 10 mm |
For Shaft Diameter | 10 mm |
Screw Thread Size | M2x6 |
Collar Outside Diameter | 20 mm |
Collar Width | 5.5 mm |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 10 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 20 mm, Inside Height to Flat Not Applicable, Clearance Diameter 21.5 mm, Collar Width 5.5 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- ENERPAC Repair Kit (V66K5)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2021-16-12S)
- GATES Hi-Power II Belts, A28 (A28)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (SP-8-F)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- RULAND Shaft Collar, Clamp, 1Pc, 5/16 In, 303 SS (CL-5-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, 303 SS (SP-18-SS)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 20mm, Alum (MQCL-20-A)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (MSP-7E-SS)
- RULAND Keyed Collar, 1pc Clamp, Bore 60mm, OD 88mm, Steel (MSPK-60-F)
- Ruland Shaft Collars