Shop All Shaft Collars
This Product is Discontinued
Ruland
Shaft Collar, Set Screw, 1Pc, 8mm, 303 SS (Discontinued)
Mfr # MSC-8-SS
Zoro # G2823591
This Product is Discontinued
Key Features
- Bore Dia. 8 mm
- Material 303 Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # MSC-8-SS
- Zoro # G2823591
- UPC # 634529015216
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 8 mm |
Outside Dia. | 16 mm |
Dimension Type | Metric |
Width | 8 mm |
Screw Size | M4 x 4 |
Clearance Dia. | 16 mm |
Details
Material | 303 Stainless Steel |
Number of Pieces | 1 |
Collar Style | Set Screw |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Stainless Steel |
Shaft Locking Type - Couplings | 1 Piece Set Screw |
Item | Shaft Collar |
Material - Collars | 303 Stainless Steel |
Bore Type - Collars | Plain Bore |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Metric |
Description
Shaft Collar, System of Measurement Metric, Screw Material Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.