Shop All Shaft Collars
This Product is Discontinued
Ruland
Shaft Collar, Set Screw, 1Pc, 7/16 In, Steel (Discontinued)
Mfr # SC-7-F
Zoro # G2823241
This Product is Discontinued
Key Features
- Bore Dia. 7/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # SC-7-F
- Zoro # G2823241
- UPC # 634529019825
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/16 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | 1/4"-20 x 1/4" |
Clearance Dia. | 0.875 in |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 1 |
Collar Style | Set Screw |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Shaft Locking Type - Couplings | 1 Piece Set Screw |
Bore Type - Collars | Plain Bore |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Item - Shaft Collars | Shaft Collar |
System of Measurement | Inch |
Item | Shaft Collar |
Description
Shaft Collar, System of Measurement Inch, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.