Shop All Shaft Collars
Ruland
Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St
Mfr # SC-36-F
Zoro # G0989204
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/4 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SC-36-F
- Zoro # G0989204
- UPC # 634529019306
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 15/16 in |
Screw Size | 1/2"-13 x 1/2" |
Clearance Dia. | 3.25 in |
Width Tolerance | +0.003/-0.010 in |
Bore Diameter | 2 1/4 in |
Clearance Diameter | 3.25 in |
Collar Outside Diameter | 3 1/4 in |
Bore Width | 15/16 in |
Collar Width | 15/16 in |
Screw Thread Size | 1/2"-13 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.25 in, Collar Width 15/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-12-10-I-P (AEVC-12-10-I-P)
- EATON Variable Frequency Drive, 3 HP, 200-230V, Cutler-Hammer (DC1-12011NB-A20CE1)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame (6K827)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1600,200 Teeth (W-1600)
- RULAND Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (CL-23-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/16 In, Steel (SP-35-F)
- RULAND Shaft Collar, Threaded, 1Pc, 7/16-20 In, St (TCL-7-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/8 In, Alum (SP-18-A)
- RULAND Shaft Collar, Clamp, 1Pc, 24mm, Steel (MCL-24-F)
- GLOBAL G2SC-118-B Two-Piece Clamping Collar (G2SC-118-B)
- Ruland Shaft Collars