Shop All Shaft Collars
Ruland
Shaft Collar, Set Screw, 1Pc, 1-11/16 In, St
Mfr # SC-27-F
Zoro # G1160336
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 11/16 in
- Material Black Oxide 1215 Lead Free Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # SC-27-F
- Zoro # G1160336
- UPC # 634529019092
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 1/2 in |
Dimension Type | Inch |
Width | 13/16 in |
Screw Size | 3/8"-16 x 3/8" |
Clearance Dia. | 2.5 in |
Details
Material | Black Oxide 1215 Lead Free Steel |
Number of Pieces | 1 |
Collar Style | Set Screw |
Operating Temp. Range | -40 Degrees to 350 Degrees F |
Screw Material | Alloy Steel |
Item | Shaft Collar |
Standards | REACH Compliant, RoHS2 Compliant |
Item - Shaft Collars | Shaft Collar |
Bore Type - Collars | Plain Bore |
Material - Collars | Black Oxide 1215 Lead Free Steel |
Shaft Locking Type - Couplings | 1 Piece Set Screw |
System of Measurement | Inch |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 13/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Screw Material Finish Black Oxide, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 43 in. OC (AX41)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (189-227)
- NSK Spherical Roller Bearing (22224 EAE4 C3)
- MARATHON MOTORS Vector Motor, 0.8 lb-ft, 1/4 HP, 230 V (056H17T2011)
- RULAND Shaft Collar, Clamp, 2Pc, 1-9/16 In, Steel (SP-25-F)
- RULAND Shaft Collar, Clamp, 1Pc, 8mm, 303 SS (MCL-8-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 5mm, 303 SS (MSP-5-SS)
- RULAND 40 Taper Tool Shelf, Steel, 13" x 7", 40lb Max Load (WS-15)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (SP-23-F)
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- RULAND Shaft Collar, Mountable, 1.75", Steel, Number of Pieces: 2 (OF-SP-28-F)
- Ruland Shaft Collars