Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LVO-MSP-30-FZ
Zoro # G008673241
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- System of Measurement Metric
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.050/+0.012 mm
- Lever Length 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LVO-MSP-30-FZ
- Zoro # G008673241
- Country of Origin United States
- Category Shaft Collars
Dimensions
Lever Length | 45 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
For Shaft Diameter | 30 mm |
Collar Outside Diameter | 54 mm |
Bore Diameter | 30 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Bore Tolerance +0.050/+0.012 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Dc Gearmotor, 50.0 in-lb Max. Torque, 0.5 RPM Nameplate RPM, 12V DC Voltage (1LNG3)
- DODGE Qd Sheaves/Bushings, 2C7.0-SF SHEAVE (2C7.0-SF SHEAVE)
- MRC Single Row Ball Bearing (113KSZZ)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- RULAND Shaft Collar, Clamp, 1Pc, 12mm, Plastic (MCL-12-P)
- RULAND Shaft Collar, Clamp, 1Pc, M20 x 2.5, St (MTCL-20-2.5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 60mm, Steel (MSP-60-F)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, Steel (MSP-16-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 2.0000", OD 82mm, Steel (MCL-32E-F)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- GLOBAL G1SC-193-B One-Piece Clamping Collar (G1SC-193-B)
- Ruland Shaft Collars