Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LVO-MSP-26-F
Zoro # G708673220
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Bore Tolerance +0.050/+0.012 mm
- Width Tolerance +0.076/-0.254 mm
- System of Measurement Metric
- Screw Seating Torque 16 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LVO-MSP-26-F
- Zoro # G708673220
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
Bore Diameter | 26 mm |
Collar Outside Diameter | 48 mm |
Collar Width | 15 mm |
Lever Height | 38.5 mm |
For Shaft Diameter | 26 mm |
Lever Length | 45 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 26 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 42, 4-7/8 In. (22F196)
- RULAND Coupling, 4 Beam Clamp, 5mmx4mm (MWC15-5-4-SS)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (194154.00)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.5000", Steel, W 0.875" (SPK-40-F)
- RULAND Shaft Collar, Clamp, 2Pc, 5 In, Steel (SPH-80-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Alum (SP-28-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Alum (MSP-24E-AN)
- RULAND Shaft Collar, Clamp, 1Pc, 65mm, Steel (MCL-65-F)
- GLOBAL G2SC-093-SS Two-Piece Clamping Collar (G2SC-093-SS)
- Ruland Couplings, Collars, & Adapters