Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LVO-MCL-30-F
Zoro # G708677297
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Width Tolerance +0.076/-0.254 mm
- System of Measurement Metric
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque 16 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LVO-MCL-30-F
- Zoro # G708677297
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
Lever Height | 40.5 mm |
For Shaft Diameter | 30 mm |
Lever Length | 45 mm |
Bore Diameter | 30 mm |
Collar Width | 15 mm |
Collar Outside Diameter | 54 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 30 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 54 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 40.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 16 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS General Purpose Motor, Split-Ph, 1/4 HP (5KH32DNA612X)
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715SAE)
- BANDO TimingBelt, Synchro-Link, Neoprene, 510H100 (510H100G)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, Straight (6505-04-04)
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, Steel (MCL-10-F)
- RULAND Shaft Collar, Clamp, 1Pc, 25mm, Steel (MCL-25-F)
- RULAND Shaft Collar, 1pc Clamp, Bore 19mm, OD 40mm, Plastic, MCL-19-P (MCL-19-P)
- RULAND Shaft Collar, Clamp, 1Pc, 7/16 In, 303 SS (CL-7-SS)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum (MSP-40-A)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- CLIMAX METAL PRODUCTS 1C-025 One-Piece Clamping Collar (1C-025)
- Ruland Shaft Collars