Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LVO-MCL-17-FZ
Zoro # G008675733
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.050/+0.012 mm
- System of Measurement Metric
- Collar Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LVO-MCL-17-FZ
- Zoro # G008675733
- Country of Origin United States
- Category Shaft Collars
Dimensions
Lever Length | 30 mm |
Collar Outside Diameter | 36 mm |
For Shaft Diameter | 17 mm |
Screw Thread Size | M5 |
Collar Width | 13 mm |
Bore Diameter | 17 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 17 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 36 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 35.2 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Bore Tolerance +0.050/+0.012 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Tru-Flate Interchnge Plug, FPT, Brass, 1/4" (B-J2F2-B)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- PIX Belt, BX Cogged, 21/32 x 123 in. OC (BX120)
- RELTON Rapid Tap Metal Cutting Fluid, All-Metal Cutting Fluid & Paste (PNT-NRT)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Plastic (CL-12-P)
- RULAND Shaft Collar, LH Thread, 1"x14, Steel, Number of Pieces: 1 (TCL-16-14-F-LH)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.4375", Steel, OD 3 1/2" (SPB-39-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-7/16 In, 303 SS (SP-23-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 30mm, Alum (MCL-30-A)
- RULAND Shaft Collar, Clamp, 1Pc, 65mm, Steel (MCL-65-F)
- GLOBAL G1SC-300-B One-Piece Clamping Collar (G1SC-300-B)
- Ruland Couplings, Collars, & Adapters