Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LV-MSP-42-FZ
Zoro # G008675801
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Standards RoHS3 and REACH Compliant
- Bore Diameter 42 mm
- Collar Material Finish Zinc Plated
- Collar Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LV-MSP-42-FZ
- Zoro # G008675801
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Diameter | 42 mm |
Collar Width | 19 mm |
Lever Length | 63 mm |
Collar Outside Diameter | 73 mm |
For Shaft Diameter | 42 mm |
Details
System of Measurement | Metric |
Item | Quick Clamping Shaft Collar |
Standards | RoHS3 and REACH Compliant |
Collar Material Finish | Zinc Plated |
Handle Color | Black |
Center to Lever Top | 60.3 mm |
Collar Material | Carbon Steel |
Handle Material Finish | Zinc Plated |
Collar Construction | 2-Piece |
Collar Material Grade | 1215 |
Shaft Locking Type | Clamp On |
Bore Type | Round |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 42 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 73 mm, Inside Height to Flat Not Applicable, Collar Width 19 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Center to Lever Top 60.3 mm, Collar Construction 2-Piece, Collar Material Finish Zinc Plated, For Shaft Diameter 42 mm, Handle Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 35.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX355)
- EZO Bearings, Shielded, 8mm Bore Dia., Grease (608ZZP6MC3SRL)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs., Connection Size - Air Treatment: 3/8 in NPT (D18-03-FKG0B)
- PIAB Vacuum Cup, PUR, Blue/Yellow, 57 mm dia. (S.MX57P3060.G18M.00)
- RULAND Acme Threaded Collar, 1"-5 Acme, Steel, OD 1 3/4", ATSP-16-5-F (ATSP-16-5-F)
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1250", Steel, W 0.500" (SPK-18-F)
- RULAND SHAFT COLLAR (MSP-30-FZ)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, 303 SS (SP-10-SS)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.2500", OD 18mm, Steel (MCL-4E-F)
- GLOBAL G2SC-031-SS Two-Piece Clamping Collar (G2SC-031-SS)
- Ruland Shaft Collars