Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LV-MSP-28-A
Zoro # G908675154
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- System of Measurement Metric
- Width Tolerance +0.076/-0.254 mm
- Bore Tolerance +0.050/+0.012 mm
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # LV-MSP-28-A
- Zoro # G908675154
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Lever Height | 38.5 mm |
Bore Diameter | 28 mm |
Collar Width | 15 mm |
Lever Length | 45 mm |
Screw Thread Size | M6 |
Collar Outside Diameter | 48 mm |
For Shaft Diameter | 28 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 28 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 48 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 2024, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Screw Seating Torque 16 N-m, Bore Tolerance +0.050/+0.012 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Crevice Tool (33-0412)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-10-41)
- NTN Pillow Block Bearing, Ball, 1-15/16" Bore (UELP-1.15/16M)
- RULAND Shaft Collar, Threaded, 1Pc, 1-3/4-16 In, St (TCL-28-16-F)
- RULAND Shaft Collar, Clamp, 1Pc, 28mm, Steel (MCL-28-F)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (SPK-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 20mm, Steel (MCL-20-F)
- RULAND Shaft Collar, Clamp, 1Pc, 3/4 In, Plastic (CL-12-P)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Steel (MSP-40-F)
- CLIMAX METAL PRODUCTS 1C-075-A One-Piece Clamping Collar (1C-075-A)
- Ruland Couplings, Collars, & Adapters