Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LV-MSP-22-SS
Zoro # G908673730
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Screw Seating Torque 9.6 N-m
- Bore Tolerance +0.050/+0.012 mm
- Width Tolerance +0.076/-0.254 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruland
- MFR # LV-MSP-22-SS
- Zoro # G908673730
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Screw Thread Size | M6 |
For Shaft Diameter | 22 mm |
Bore Diameter | 22 mm |
Collar Width | 15 mm |
Lever Height | 38.5 mm |
Lever Length | 45 mm |
Collar Outside Diameter | 42 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 22 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 42 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- GRACO LD Air-Powered Oil Pump (24G576)
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (SP-24-F)
- RULAND Balanced Shaft Collar, 2pc, Bore 0.3750", Steel, OD 7/8" (SPB-6-F)
- RULAND Shaft Collar, SS, 1 pc, 16mm Bore Dia. (ENCL30-16MM-SS)
- RULAND Shaft Collar, Locknut, 2.360-18 In, Steel (TCN-12-F)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- RULAND Shaft Collar, Threaded, 2Pc, 3/4-10 In, St (TSP-12-10-F)
- CLIMAX METAL PRODUCTS 2C-025-A Two-Piece Clamping Collar (2C-025-A)
- Ruland Couplings, Collars, & Adapters