Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LV-MSP-14-ST
Zoro # G108673226
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Bore Tolerance +0.050/+0.012 mm
- System of Measurement Metric
- Standards Conflict Minerals Compliant, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
- Resistance Properties Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LV-MSP-14-ST
- Zoro # G108673226
- Country of Origin United States
- Category Shaft Collars
Dimensions
Screw Thread Size | M4 |
For Shaft Diameter | 14 mm |
Lever Length | 30 mm |
Collar Width | 13 mm |
Bore Diameter | 14 mm |
Collar Outside Diameter | 30 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 14 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 30 mm, Inside Height to Flat Not Applicable, Collar Width 13 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 316, Keyway Depth Not Applicable, Center to Lever Top 32.2 mm, Collar Construction 2-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (HCFU205-16)
- DEWALT 1/2" x 50 ft Hybrid Air Hose (DXCM012-0207)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-106 (124207 F4B-SC-103)
- CRAFTSMAN Vertical Air Compressor, 10GAL (CM0331042)
- RULAND Shaft Collar, Mountable, 3/4", Aluminum, Number of Pieces: 2 (OF-SP-12-A)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-25-F)
- RULAND Shaft Collar, Mountable, 40mm, Steel, Dimension Type: Metric (OF-MSP-40-F)
- RULAND Shaft Collar, Set Screw, 1Pc, 16mm, 303 SS (MSC-16-SS)
- RULAND Acme Threaded Collar, 1/4"x16, Steel, Number of Pieces: 2 (ATSP-4-16-F)
- RULAND Shaft Collar, Threaded, 2Pc, 1-1/4-12 In, St (TSP-20-12-F)
- CLIMAX METAL PRODUCTS C-015-S Set Screw Collar (C-015-S)
- Ruland Couplings, Collars, & Adapters