Shop All Shaft Collars
Ruland
SHAFT COLLAR QUICK CLAMPING
Mfr # LV-MCL-19-SS
Zoro # G908677288
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Material Stainless Steel
- Bore Tolerance +0.050/+0.012 mm
- Width Tolerance +0.076/-0.254 mm
- System of Measurement Metric
- Screw Seating Torque 9.6 N-m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruland
- MFR # LV-MCL-19-SS
- Zoro # G908677288
- Country of Origin United States
- Category Shaft Collars
Dimensions
Width Tolerance | +0.076/-0.254 mm |
Lever Length | 45 mm |
Lever Height | 38.5 mm |
Screw Thread Size | M6 |
Collar Width | 15 mm |
For Shaft Diameter | 19 mm |
Bore Diameter | 19 mm |
Collar Outside Diameter | 40 mm |
Description
Quick Clamping Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 19 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 40 mm, Inside Height to Flat Not Applicable, Collar Width 15 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Center to Lever Top 38.8 mm, Collar Construction 1-Piece, Screw Material Stainless Steel, Resistance Properties Corrosion Resistant, Screw Seating Torque 9.6 N-m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- SKF SKF-6303 2RS, Single Row Ball Brgs, 6303 2RS (6303 2RS)
- EXAIR Air Knife Kit, 1/4 In NPT, 12 In L, Al (110212)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 316 SS (SP-12-ST)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 75mm, Alum (MQCL-75-A)
- RULAND Shaft Collar, Clamp, 2Pc, 1-5/16 In, 303 SS (SP-21-SS)
- RULAND Shaft Collar, Clamp, 1Pc, 80mm, Steel (MCL-80-F)
- RULAND Shaft Collar, Keyed, 14mm, Aluminum, OD 30 mm, W 11 mm (MSPK-14-A)
- RULAND Shaft Collar, Clamp, 2Pc, 45mm, Steel (MSP-45-F)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- Ruland Shaft Collars